DESCRIPTION

  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function

TCP Spiral Compact Fluorescent Bulb GU24 Base 2700K

T33142SP

Watts:

42

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
5-9/10 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3 Coil
Lumens
2600
Number Of Hours
10000
Volts
120V
Watts
42

Starting at
$9.54
EACH
  • QUANTITY

DOCUMENTS