DESCRIPTION

TCP Elite PAR38 Dimmable LED Light Bulb with Medium Base

TLED17P38D27KFL

Watts:

17

SPECIFICATIONS

Average Life
3
Beam Spread
40°
Bulb Type
LED
Collection
Elite
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1200
Number Of Hours
25000
Volts
120V
Watts
17

Starting at
$26.48
EACH
  • QUANTITY