DESCRIPTION

TCP Elite PAR30 Short Neck Dimmable LED Light Bulb with Medium Base

TLED12P30D27KNFL

Watts:

12

SPECIFICATIONS

Average Life
3
Beam Spread
25°
Bulb Type
LED
Collection
Elite
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
850
Number Of Hours
25000
Volts
120V
Watts
12

Starting at
$24.41
EACH
  • QUANTITY