DESCRIPTION

TCP Elite BR30 Dimmable LED Light Bulb with Medium Base

TLED12BR30D30K

Watts:

12

SPECIFICATIONS

Average Life
3
Beam Spread
110°
Bulb Type
LED
Collection
Elite
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lumens
875
Number Of Hours
25000
Volts
120V
Watts
12

Starting at
$15.04
EACH
  • QUANTITY