DESCRIPTION

  • Excellent lumen maintenance
  • Features TruStart™ technology
  • Integrated circuit technology for high performance and function
  • Quick warm-up time
  • Uses up to 75% less energy than halogen alternatives

TCP Compact Fluorescent Light Bulb with Medium Base

T58009

Watts:

9

SPECIFICATIONS

Average Life
2.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4 in
Light Bulb Base Type
Medium E-26
Lumens
600
Number Of Hours
20000
Volts
120V
Watts
9

Starting at
$6.46
EACH
  • QUANTITY

DOCUMENTS