DESCRIPTION

  • Excellent lumen maintenance
  • Features TruStart™ technology
  • Integrated circuit technology for high performance and function
  • Quick warm-up time
  • Uses up to 75% less energy than halogen alternatives

TCP Spiral Compact Fluorescent Bulb Medium E-26 Base 2700K

T58018

Watts:

18

SPECIFICATIONS

Average Life
2.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
4-2/5 in
Light Bulb Base Type
Medium E-26
Lumens
1200
Number Of Hours
20000
Volts
120V
Watts
18

Starting at
$7.52
EACH
  • QUANTITY

DOCUMENTS