DESCRIPTION

  • Excellent lumen maintenance
  • Features TruStart™ technology
  • Integrated circuit technology for high performance and function
  • Quick warm-up time
  • Uses up to 75% less energy than halogen alternatives

TCP Spiral Compact Fluorescent Bulb Medium E-26 Base 2700K

T58023

Watts:

SPECIFICATIONS

Average Life
2.5
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-7/10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R30
Lumens
1600
Number Of Hours
20000
Volts
120V
Watt Equivilency
100
Watts
23

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS