DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Low weight and shatter resistant
  • Uses up to 85% less energy than halogen alternatives

TCP R20 Dimmable LED Light Bulb with Medium Base

TLED8R20D27K

Watts:

8

SPECIFICATIONS

Average Life
2.75
Beam Spread
110°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
2-1/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
575
Number Of Hours
25000
Volts
120V
Watts
8

Starting at
$12.04
EACH
  • QUANTITY

DOCUMENTS