DESCRIPTION

  • Dimmable
  • Excellent lumen maintenance
  • Instant start, flicker free
  • Integrated circuit technology for high performance and function
  • Quick run-up time
  • Saves up to 75% in energy costs compared to incandescent lamps

TCP R30 Dimmable Compact Fluorescent Lamp

T4R3016TD

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
Yes
Length
5-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
650
Number Of Hours
12000
Volts
120V
Watts
16

Starting at
$11.81
EACH
  • QUANTITY

DOCUMENTS