DESCRIPTION

  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function
  • Uniform, smooth dimming performance

TCP R40 Compact Fluorescent Light Bulb with Medium Base

T4R4016TD

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Energy Star Compliant
No
Length
6-1/10 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
R40
Lumens
750
Number Of Hours
12000
Volts
120V
Watts
16

Starting at
Call for Pricing
  • QUANTITY