13W T3 Compact Fluorescent Light Bulb with Medium Base
13W T3 Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lateral cathode design optimizes thermal efficiency
- Design and construction improves lumen maintenance over the life of the bulb
- Ultra high efficiency ballast increases lumen output
- Integrated circuit technology for high performance and function
Documents
Specifications
- Average Life:
- 1.5 yr
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-9/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 925
- Number Of Hours:
- 12000 h
- Type:
- T48913
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W