Tea-For-Two® 66 x 36 in. Drop-In Bathtub with Reversible Drain in Dune

Part #K855-NY  |  Item #4157616  |  Manufacturer Part #855-NY

$4,210.05 EACH

Color/Finish: Dune

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spacious design accommodates up to two bathers
  • Safeguard® slip-resistant surface on bath floor
  • End drain location
  • Under-mount installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Capacity: 105 gal

Collection: Tea-For-Two®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Reversible

GSA Approved: No

Height: 24 in

IAPMO Listed: No

Installation Type: Undermount

Material: Cast Iron

Number of Occupants: 2

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in