2-3/5 x 0.0625 in. Gasket
2-3/5 x 0.0625 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2-3/5 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Thickness:
- 0.0625 in
- Type:
- Gasket
- UL Listed:
- No