Teadit

50 ft. PTFE Tape

Part #T24B14X50  |  Item #7287172  |  Manufacturer Part #TEADIT24B14X50

Call for Pricing EACH

Length:

50 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

Length: 50 ft

Material: Plastic

Thickness: 0.25 in

UL Listed: No