DESCRIPTION

Tech Lighting 12 V Transformer Dual Feed

T700AT600T

Watts:

SPECIFICATIONS

ADA Compliant
No
Depth
11-1/2 in
ETL Listed
Yes
Height
5-1/10 in
Installation Type
Ceiling Mount
Length
11-1/2 in
UL Listed
No
Volts
12V
Watts
600
Width
6-1/10 in

Starting at
Call for Pricing
  • QUANTITY