DESCRIPTION

Tech Lighting 12 V Transformer Single Feed

T700AT300T

Watts:

SPECIFICATIONS

ADA Compliant
No
Depth
4-3/10 in
ETL Listed
Yes
Height
4-1/10 in
Installation Type
Ceiling Mount
Length
10-3/5 in
UL Listed
No
Volts
12V
Watts
300
Width
4-3/10 in

Starting at
Call for Pricing
  • QUANTITY