DESCRIPTION

Tech Lighting Kettle 3-7⁄10 in. 50W 1-Light Mini Pendant

T600MOMKTL

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Kettle
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
3-7/10 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
MR16
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
12V
Watts
50
Width
4-4/5 in

Starting at
Call for Pricing
  • QUANTITY