DESCRIPTION

Tech Lighting Metro 40W 4-Light Mini Candelabra E-11 Base Incandescent Bath Wall Light with Frosted Glass

T700BCMET

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Metro
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White
Height
4-4/5 in
Installation Type
Wall Mount
Length
25-4/5 in
Lighting Direction
Up/Down Lighting
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
40
Width
3-9/10 in

Starting at
Call for Pricing
  • QUANTITY