4 in. 50 W Round Flush Canopy in Satin Nickel

Part #T700FJ4RFS  |  Item #2339322  |  Manufacturer Part #700FJ4RFS

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 5 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 50

Weight: 0.8

Width: 4 in