DESCRIPTION

Tech Lighting 4 in. 50 W Round Flush Canopy

T700FJ4RF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4 in
ETL Listed
Yes
Height
5 in
Installation Type
Ceiling Mount
UL Listed
No
Volts
120V
Watts
50
Width
4 in

Starting at
Call for Pricing
  • QUANTITY