4 in. Round Canopy in Polished Chrome
4 in. Round Canopy in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/2 in
- Diameter:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Metal
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 75 W
- Weight:
- 0.95 lb
- Width:
- 4 in