DESCRIPTION

Tech Lighting 4 in. Round Canopy

T700DJ4RF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1/2 in
Diameter
4 in
ETL Listed
Yes
Height
4 in
Installation Type
Wall Mount
UL Listed
No
Volts
12V
Watts
75
Width
4 in

Starting at
Call for Pricing
  • QUANTITY