DESCRIPTION

Tech Lighting Kisdon 60W 2-Light Wall Sconce

T700WSKISWWS

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Kisdon
Color Finish
White
Depth
3-4/5 in
Height
16 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY