DESCRIPTION

Tech Lighting 96 in. Clear Glass

T700MOA96S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6 in
ETL Listed
Yes
Installation Type
Ceiling Mount
Length
96 in
Power Source
Hardwired
UL Listed
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY