DESCRIPTION

  • Monpoint rail type

Tech Lighting 96 in. Hand Bendable T-trak

T700TTA96S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3/8 in
ETL Listed
Yes
Height
3-4/5 in
Installation Type
Ceiling Mount
Length
96 in
UL Listed
No
Watts
70
Width
3/8 in

Starting at
Call for Pricing
  • QUANTITY