120V Cable Kit Track Lighting in Matte Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Accent 120V Cable Kit Track Lighting in Matte Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Accent 120V Cable Kit Track Lighting in Matte Nickel

  • Fast #
  • Part #V800CBL5PN
  • Item #4373378
  • Manufacturer Part #800CBL5PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Accent
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
8-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
8-1/2 in
Number of Lights:
5
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
20 W
Width:
8-1/2 in