Tech Lighting
Boxie 40W 2-Light Halogen Ceiling Light in Polished Chrome
Part #T700BXLC | Item #4361539 | Manufacturer Part #700BXLC
How to get it:
Product Details
- Clean contemporary design style
- Die-cast metal base and pressed glass shade
- Available in two distinct sizes, small and large
- Boxie Small and Large Outdoor fixtures also available by Tech Lighting
- All lamping options are full dimmable
- Protected by a 5-year warranty
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
Collection: Boxie
Color Finish: Polished Chrome
Color Finish Category: Chromes
ETL Listed: Yes
Energy Star Compliant: No
Height: 2-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Shape Code: G9
Lighting Style: Contemporary
Material: Metal
Number Of Lights: 2
Power Source: Hardwired
UL Listed: No
Volts: 120V
Watts: 40
Weight: 9.5