40W 2-Light Ceiling Light in Satin Nickel
Cirque 40W 2-Light Ceiling Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die-cast metal base and pressed glass shade
- Available in two distinct sizes, small and large
- Clean contemporary design style
- Protected by a 5-year warranty
- All lamping options are full dimmable to create the desired ambiance in your special space
- Wet rated for use in damp locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cirque
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2-1/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 11 in
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 9.5 lb
- Width:
- 2-3/5 in