Gia Mirror Kit in Polished Chrome and White

Part #TBCGIAMRR6SCCLED93  |  Item #5113487  |  Manufacturer Part #700BCGIAMRR6SCC-LED930

Call for Pricing

Color/Finish: Polished Chrome/White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All-encompassing mirror kit, no extra parts needed
  • Highly-configurable for a wide range of installation options
  • Pleasantly diffused light through the acrylic diffuser
  • Kits available in single, double or triple light options
  • Fully dimmable integrated LED lamping
  • Protected by a 5-year warranty

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Gia

Color Finish: Polished Chrome/White

Color Finish Category: Chromes

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 1 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 36-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 26 in

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

UL Listed: No

Volts: 120V

Width: 1-3/10 in