DESCRIPTION

Tech Lighting Horizontal Flexible Connector

T700MOCFXHS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3 in
ETL Listed
Yes
Height
2 in
Installation Type
Ceiling Mount
Power Source
Hardwired
UL Listed
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY