50W Picture Light in Black
Joshua 50W Picture Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for highlighting works of art
- Practical yet powerful lighting companion
- Elegant unobtrusive design
- Protected by a 1-year warranty
- Ideal for residential and commercial lighting applications
- Available accessories include the Eggcrate Louver
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 60°
- Collection:
- Joshua
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Weight:
- 0.5 lb
- Width:
- 4-3/10 in