Joshua 50W Picture Light in Polished Chrome

Part #T700JOSCPC  |  Item #4357466  |  Manufacturer Part #700JOSCPC

$100.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant unobtrusive design
  • Perfect for highlighting works of art
  • Practical yet powerful lighting companion
  • Available accessories include the Eggcrate Louver
  • Ideal for residential and commercial lighting applications
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Beam Spread: 60°

Bulb Type: Halogen

Collection: Joshua

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 18 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 10 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Shape Code: MR16

Lighting Style: Modern

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 50

Weight: 0.5

Width: 4-1/5 in