DESCRIPTION

  • Elegant unobtrusive design
  • Perfect for highlighting works of art
  • Practical yet powerful lighting companion
  • Available accessories include the Eggcrate Louver
  • Ideal for residential and commercial lighting applications
  • Protected by a 1-year warranty

Tech Lighting Joshua 50W Picture Light in Polished Chrome

T700JOSCPC

Manufacturer Part #: 700JOSCPC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Beam Spread
60°
Bulb Type
Halogen
Collection
Joshua
Depth
18 in
ETL Listed
Yes
Height
10 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Shape Code
MR16
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
50
Width
4-1/5 in

Print