24 in. Round Power Single Feed Canopy in Satin Nickel
Kablelite 24 in. Round Power Single Feed Canopy in Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Kablelite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 300 W
- Weight:
- 0.7 lb
- Width:
- 4 in