Milan MILAN 24" BATH BAR PC

Part #T700BCMLN24WCLE930  |  Item #7639041  |  Manufacturer Part #700BCMLN24WC-LED930

$288.00 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Modern rectilinear light with a crisp clean design
  • Enhanced crystalline inner acrylic shade
  • Fully dimmable integrated LED lamp
  • Complementary Milan Wall Sconce and two additional length sizes also available by Tech Lighting
  • Available in two sleek finish options, Satin Nickel and Chrome
  • 5 year warranty with LED lamping option, visit techlighting.com for more warranty details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Milan

Color Finish: Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 2-4/5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 5 in

Installation Type: Wall Mount

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1629

Lumens per Watt LPW : 81.45

Material: [Acrylic, Glass, Metal]

Number Of Hours: 35000

Number Of Lights: 1

Sconce Type: Vanity

UL Listed: No

Volts: 120V

Watts: 20

Weight: 4

Width: 24-1/2 in