Monorail 1-1/10 in. Monorail Conductive Connector in Antique Bronze

Part #T700MOCCNZ  |  Item #4367260  |  Manufacturer Part #700MOCCNZ

$30.00 EACH

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 3 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Power Source: Hardwired

UL Listed: No

Weight: 0.01

Width: 2-3/5 in