4 in. Rigid Stand-Off in Satin Nickel
Monorail 4 in. Rigid Stand-Off in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Monorail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 4 in
- Power Source:
- Hardwired
- UL Listed:
- No
- Weight:
- 0.25 lb
- Width:
- 7/10 in