Tech Lighting

Monorail 48 in. Long Brown Ceiling Light in Antique Bronze

Part #T700MOA48BRZ  |  Item #4362925  |  Manufacturer Part #700MOA48BRZ

$132.00 EACH

Color/Finish: Antique Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 48 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 48 in

Lighting Style: Contemporary

Power Source: Hardwired

Product Type: Ceiling Light

UL Listed: No

Weight: 0.27

Width: 6 in