Rail Power Vault Adapter Ceiling Light in Satin Nickel
Monorail Rail Power Vault Adapter Ceiling Light in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Monorail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 1-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Power Source:
- Hardwired
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 3/5 in