Monorail Rectangular Single Power Feed Canopy in Satin Nickel

Part #T700MOPRC02S  |  Item #4372384  |  Manufacturer Part #700MOPRC02S

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Monorail

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: Yes

Height: 2-1/2 in

Installation Type: Ceiling Mount

Length: 4-1/2 in

Lighting Style: Contemporary

Material: Metal

Power Source: Hardwired

Product Type: Feed Canopy

UL Listed: No

Weight: 0.65

Width: 2-9/10 in