Pivot 75W 1-Light Halogen Head in Antique Bronze

Part #T700MOPIVZ  |  Item #4373367  |  Manufacturer Part #700MOPIVZ

$116.00 EACH

Color/Finish: Antique Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 220° swivel head allows for highly precise light beam
  • Highly functional display head pivots vertically and horizontally
  • Customizable by adding a compatible decorative accessory also available by Tech Lighting
  • Available in two on-trend finishes Antique Bronze an Satin Nickel
  • Fully dimmable to create the desired ambiance in your special space
  • Protected by a 5-year warranty

Specifications

Bulb Type: Halogen

Collection: Pivot

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Height: 2-7/10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

Product Type: Head

UL Listed: No

Watts: 75

Weight: 0.1

Width: 1 in