Rigid Standoff in Antique Bronze

Part #T700MOS01Z  |  Item #4366028  |  Manufacturer Part #700MOS01Z

$58.00 EACH

Color/Finish: Antique Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Height: 1 in

Product Type: Rigid Standoff

UL Listed: No

Volts: 12V

Width: 1/2 in