2.6W 25-Light Medium Chandelier in Satin Nickel

You last purchased this on
 
Tech Lighting

Spur 2.6W 25-Light Medium Chandelier in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tech Lighting

Spur 2.6W 25-Light Medium Chandelier in Satin Nickel

  • Fast #
  • Part #V700SPRFSLED927
  • Item #7542973
  • Manufacturer Part #700SPRFS-LED927
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use alone for medium room applications, or employ two for dramatic formal dining room lighting
  • Complementary Spur Grande chandelier also available from Tech Lighting
  • Impactful modern chandelier in a universally appealing size
  • Protected by a 5-year warranty, please visit www.techlighting.com for details
  • Ships with long lasting LED lamping included saving you time and money
  • High quality, dimmable integrated LED lamping with glare-free light diffusion
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Spur
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Rendering Index:
90
Color Temperature:
2700
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frost
Height:
26 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
2285
Material:
Glass
Number of Lights:
25
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
2.6 W
Weight:
12 lb
Width:
37-2/5 in