DESCRIPTION

Tech Lighting Surface Canopy

T700FJSF4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
ETL Listed
Yes
Height
2-3/10 in
Installation Type
Ceiling Mount
Power Source
Hardwired
UL Listed
No
Volts
120V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY