1-1/2 x 1/8 in. 150# Ring Garlock Gasket

Part #TMG0150G35458R0150  |  Item #7206958  |  Manufacturer Part #MG0150G35458R0150

Call for Pricing

Inside Diameter:

1-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

Clean Bagged: No

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1-1/2 in

NSF Certified: No

Pressure Class: 150#

Thickness: 0.125 in

UL Listed: No