DESCRIPTION

Technical Threads 150# 304 Stainless Steel B8 Stud and Nut Kit

TSK01500B8

Diameter:

SPECIFICATIONS

Clean Bagged
No
Diameter
1 in
Grade
B8
Material
Stainless Steel
Material Type
304
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY