6 in. 150# 304 Stainless Steel and Graphite Gasket
6 in. 150# 304 Stainless Steel and Graphite Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel, Graphite
- Material Type:
- 304 SS
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No