6 in. Gasket

Part #CGI0344GC0600  |  Item #7235132  |  Manufacturer Part #CGI0344GC0600

Call for Pricing

Inside Diameter:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 6 in

NSF Certified: No

Pressure Class: 300#

UL Listed: No