8 x 0.125 in. 150# Full Face EPDM and Aramid Fiber Gasket
8 x 0.125 in. 150# Full Face EPDM and Aramid Fiber Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Aramid Fiber, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Gasket
- Thickness:
- 0.125 in
- UL Listed:
- No