Concealed Head Shut-Off Tool

You last purchased this on
 
Technicraft Product Design

Shutgun Concealed Head Shut-Off Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Technicraft Product Design

Shutgun Concealed Head Shut-Off Tool

  • Fast #
  • Part #TCHSG003
  • Item #7608755
  • Manufacturer Part #CHSG003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Weight: 13.4 oz (380 gm)
  • Material:Galvanized steel handle, shaft, pusher plate, springs and front jaw with a cast aluminum frame
  • Size: 11.5” x 5.3” x 1” (17.8 cm x 17.8 cm x 2.5 cm)
  • Application: To shut off activated concealed head fire sprinkler heads of both ½” and ¾” NPT thread size.
  • Fusible Link release temperature: 164 degrees Fahrenheit (73.3 degrees Celsius)
  • Requires Certification

Specifications

Collection:
Shutgun
FM Approved:
No
Product Type:
Shut Off Tool
UL Listed:
No